Cat 6A SlimLine Boot Patch Cord, 15 ft, Black

Item #: 1086915

Cat #: 6AS10-15E

UPC: 078477403587

to view pricing and more.
Cat 6A SlimLine Boot Patch Cord, 15 ft, Black

Overview

Cat 6A SlimLine Boot Patch Cord, 15 ft, Black

Cat 6A Slimline Patch Cord, 15 Feet, Black

Also known as: 078477403587, 6AS10-15E

Specifications

Material: Copper
Color: Black
Length: 15 ft
Material: Copper
Length: 15 ft
Color: Black