Cat 6A SlimLine Boot Patch Cord, 20 ft, Black

Item #: 1086916

Cat #: 6AS10-20E

UPC: 078477403594

to view pricing and more.
Cat 6A SlimLine Boot Patch Cord, 20 ft, Black

Overview

Cat 6A SlimLine Boot Patch Cord, 20 ft, Black

Cat 6A Slimline Patch Cord, 20 Feet, Black

Also known as: 078477403594, 6AS10-20E

Specifications

Material: Copper
Color: Black
Length: 20 ft
Material: Copper
Length: 20 ft
Color: Black