SLIDE SP/3W PRESET 1600W LA

Item #: 1086996

Cat #: CD1603-PLA

UPC: 785007303001

to view pricing and more.
Documents & Guides
WAT CD1603PLA SLIDE SP/3W PRE

Overview

WAT CD1603PLA SLIDE SP/3W PRE
Also known as: 785007303001, CD1603-PLA

Specifications

Poles: 3
Color: Light Almond
Wattage: 1600
Material: Thermoplastic
Mounting: Wall
Poles: 3
Wattage: 1600
Mounting: Wall
Color: Light Almond
Material: Thermoplastic