This product may not be available in all locations.
3
more

General Purpose Relay, 8 Pin, DPDT, 120V AC
Item #: 1087023
Cat #: 1SVR405621R2100
UPC: 013614498408
to view pricing and more.
Documents & Guides
General Purpose Relay, 120V AC Coil, DPDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 8 Pin. CR-U Series. Socket Mountable Interface Relay with LED.
Overview
General Purpose Relay, 120V AC Coil, DPDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 8 Pin. CR-U Series. Socket Mountable Interface Relay with LED.
These three self-laminating, write-on marker dispensers are handy for identifying wire and cable as well as household, automotive, plumbing and sporting equipment. They are easy to use, refillable and come with an SMP permanent marking pen.
Also known as: 013614498408, 1SVR405621R2100
Specifications
| Type: | General Purpose Relay, DPDT |
| Volts AC Control: | 120 |
| Poles: | 2 |
| Amps: | 10 |
| Mounting: | Socket |
| Base: | 8-Pin |
| Type: | General Purpose Relay, DPDT |
| Poles: | 2 |
| Mounting: | Socket |
| Volts AC Control: | 120 |
| Amps: | 10 |
| Base: | 8-Pin |