1.4W T2.5 Mini Incandescent Lamp

Item #: 1087029

Cat #: S7864

UPC: 045923078644

to view pricing and more.
1.4 Watt miniature; T2 1/2; 5000 Average rated hours; Miniature Bayonet Base; 28 Volt

Overview

1.4 Watt miniature; T2 1/2; 5000 Average rated hours; Miniature Bayonet Base; 28 Volt
Also known as: 045923078644, S7864

Specifications

Volts AC: 28
Shape: T2-1/2 (Tubular)
Base: Bayonet (BA9s)
Wattage: 1.400
Light Technology: Incandescent
Dimmable: No
Volts AC: 28
Base: Bayonet (BA9s)
Light Technology: Incandescent
Shape: T2-1/2 (Tubular)
Wattage: 1.400
Dimmable: No