8W BR30 LED Lamp, 50K

Item #: 1087059

Cat #: BR30-65W-50K-M3

UPC: 849665011361

to view pricing and more.
Documents & Guides
LED Lamp, BR30, 8 Watts, 65 Watt Equivalent, 5000K, Daylight, Dimmable to 5% with select dimmers and transformers, Order of 1 Each = Pack of 3 Lamps

Overview

LED Lamp, BR30, 8 Watts, 65 Watt Equivalent, 5000K, Daylight, Dimmable to 5% with select dimmers and transformers, Order of 1 Each = Pack of 3 Lamps
Also known as: 849665011361, BR30-65W-50K-M3

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Wattage: 8
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Wattage: 8
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Volts AC: 120
Light Technology: LED