Wire Marker Tape

Item #: 108715

Cat #: SDR-10-19

UPC: 054007093794

to view pricing and more.
Documents & Guides
Wire Marker Tape Refill, Numbers 10-19, (1) Roll Each per Box.

Overview

Wire Marker Tape Refill, Numbers 10-19, (1) Roll Each per Box.

3M™ ScotchCode™ Wire Marker Tape Refill Roll SDR is available in ten NEMA colors, individual numbers and consecutive numbers, letters and symbols.

Also known as: 054007093794, SDR-10-19

Specifications

Type: Tape, Wire Marker
Material: Polyester
Length: 8 ft
Width: 0.215 in
Color: White
Type: Tape, Wire Marker
Length: 8 ft
Color: White
Material: Polyester
Width: 0.215 in