20 Amp, 125 Volt, Receptacle, Midnight

Item #: 108716

Cat #: SCR-20-MN

UPC: 027557029858

to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, Receptacle, Midnight

Overview

20 Amp, 125 Volt, Receptacle, Midnight

Claro, Satin, Receptacle, 125V/20A in midnight

Also known as: 027557029858, SCR-20-MN

Specifications

Mounting: Insert
Type: Receptacle, Duplex, Decorator
Color: Midnight
Amps: 20
Volts AC: 125
Mounting: Insert
Color: Midnight
Volts AC: 125
Type: Receptacle, Duplex, Decorator
Amps: 20