4IN CUT OFF WHEEL FOR ANGLE GRINDER

Item #: 1087250

Cat #: 1972920

UPC: 885363171709

to view pricing and more.
Documents & Guides
No Documents Available
LENOX 1972920 4" CUTOFF WHEEL

Overview

LENOX 1972920 4" CUTOFF WHEEL

1,000+ CUTS: 

METALMAX™ delivers 1,000 or more cuts with no need for wheel changes. That is 30 times longer life than thin bonded cut-off wheels.* 


LONG LIFE: 

Advanced diamond technology provides extreme durability in metal cutting applications, leading to increased productivity, reduced downtime, and a lower cost per cut compared to thin bonded cut-off wheels. 


DIAMETER RETENTION:

Because LENOX METALMAX™ is made with diamonds, it doesn't get smaller. The cutting depth stays the same throughout its life, meaning better control, reach and precision. 


LESS DUST RESIDUE:

With LENOX METALMAX™ there is less odor and dust residue as the wheel does not wear down like bonded abrasives. Sparks originate only from the material being cut. 


ONE WHEEL, MULTIPLE MATERIALS: 

LENOX METALMAX™ is recommended for multiple types of metal including steel, sheet metal, stainless steel, rebar, cast iron, aluminum** and non-ferrous metals. 


LENOX METALMAX™ is designed for use in the same power tools as bonded abrasive wheels, at the same RPMs and feed forces. No changes in operating settings are required. Use LENOX METALMAX™ as you would a bonded abrasive wheel. 


*Average performance for 4.5" inch wheel in 1" carbon steel square tube vs thin bonded abrasive cut-off wheels. 

**When cutting aluminum, it is recommended to apply cutting wax or other type of saw lubricant to avoid chip welding.


Also known as: 885363171709, 1972920

Specifications

No Specifications Available