This product has been discontinued.
This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Abb; Circuit Breaker With Lugs; Voltage Rating: 480y/277 Vac; Amperage Rating: 15 Amp; Trip Range: 1000 Amp; Frequency Rating: 50 - 60 Hz; Frame: 100 Amp; Triptype: Thermal-magnetic; Interrupt Rating: 14 Kamp At 480 Vac; Number Of Poles: 3; Auxiliary Contacts: 1 Form C + 1ba; Length: 3 In; Width: 2.760 In; Height: 5.120 In; Interrupting Rating Class/breaking Capacity: Normal; Mechanical Life: 25000 Operations; Accessories Included: Auxiliary Switch; Weight: 2.340 Lb; T1n015tla: Bkr T1n 15a 3p T/m Ul As Lvp
Overview
Abb; Circuit Breaker With Lugs; Voltage Rating: 480y/277 Vac; Amperage Rating: 15 Amp; Trip Range: 1000 Amp; Frequency Rating: 50 - 60 Hz; Frame: 100 Amp; Triptype: Thermal-magnetic; Interrupt Rating: 14 Kamp At 480 Vac; Number Of Poles: 3; Auxiliary Contacts: 1 Form C + 1ba; Length: 3 In; Width: 2.760 In; Height: 5.120 In; Interrupting Rating Class/breaking Capacity: Normal; Mechanical Life: 25000 Operations; Accessories Included: Auxiliary Switch; Weight: 2.340 Lb; T1n015tla: Bkr T1n 15a 3p T/m Ul As Lvp
Also known as: 662019180458, T1N015TLA
Specifications
No Specifications Available