Tie Harness Mount, CLT, Push, .47" (11.7

Item #: 1087502

Cat #: THMSP20-C

UPC: 074983383894

to view pricing and more.
The CLT harness cable tie mount in natural color is applied with a push barb and is 0.47" (11.7 mm) in height. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in packag

Overview

The CLT harness cable tie mount in natural color is applied with a push barb and is 0.47" (11.7 mm) in height. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in packag
Also known as: 074983383894, THMSP20-C

Specifications

Mounting: Push Mount
Color: Natural
Material: Nylon
Mounting: Push Mount
Material: Nylon
Color: Natural