Motor, General Purpose, 3HP, 208-230/460VAC, 3450RPM, 3PH, 56J Frame

Item #: 1087563

Cat #: K227M

UPC:

to view pricing and more.
Documents & Guides
Motor, General Purpose, 3 Horse Power, 208-230/460 Volt AC, 3450 RPM, 3-Phase, 56J Frame, 8.9 - 8.2/4.1 Amp, 2.2kW

Overview

Motor, General Purpose, 3 Horse Power, 208-230/460 Volt AC, 3450 RPM, 3-Phase, 56J Frame, 8.9 - 8.2/4.1 Amp, 2.2kW
Also known as: K227M

Specifications

Phase: 3
Poles: 2
Horsepower: 3
Wattage: 2200
Type: General Purpose, Motor
Amps: 4.100
Size: 56J Frame
RPM: 3450
Amps Range: 8.200 - 8.900
Phase: 3
Horsepower: 3
Type: General Purpose, Motor
Size: 56J Frame
Amps Range: 8.200 - 8.900
Poles: 2
Wattage: 2200
Amps: 4.100
RPM: 3450