MOLDED CASE CIRCUIT BRKR 600Y/347V 70A

Item #: 1087587

Cat #: BDL26070

UPC: 606481152902

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 70A
Also known as: 606481152902, BDL26070

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 20
Volts AC: 347, 690Y
Family / Style: PowerPact
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Poles: 2
Volts AC: 347, 690Y
Interrupt Rating DC: 10 kA
Volts DC: 250
Amps: 20
Family / Style: PowerPact
Interrupt Rating AC: 14 kA