300W PS35 Incandescent Lamp, Frost Silver Bowl

Item #: 1087669
Cat #: S7982
UPC: 045923079825
Sign In or Register to view pricing and more.
Documents & Guides
300 Watt PS35 Incandescent; Frost Silver Bowl; 1000 Average rated hours; Mogul Base; 130 Volt

Overview

300 Watt PS35 Incandescent; Frost Silver Bowl; 1000 Average rated hours; Mogul Base; 130 Volt
Also known as: 045923079825, S7982

Specifications

Shape: PS35 (Pear Straight)
Base: Mogul Screw (E39)
Volts AC: 130
Color Rendering Index (CRI): 100
Wattage: 300
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Shape: PS35 (Pear Straight)
Volts AC: 130
Wattage: 300
Dimmable: Yes
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)