Multiple Bridge Cable Tie Mount, Adh., B

Item #: 1087792

Cat #: ABMQS-A-Q20

UPC: 074983358359

to view pricing and more.
Documents & Guides
The multiple bridge adhesive backed cable tie mount in black with 4-way cable tie entry makes part orientation fast and easy. It is mounted with rubber adhesive tape and has a hole spacing of 2.5" (63.5 mm). It is 5.13" long x 0.75" wide (130.3 x 19.0 mm)

Overview

The multiple bridge adhesive backed cable tie mount in black with 4-way cable tie entry makes part orientation fast and easy. It is mounted with rubber adhesive tape and has a hole spacing of 2.5" (63.5 mm). It is 5.13" long x 0.75" wide (130.3 x 19.0 mm)
Also known as: 074983358359, ABMQS-A-Q20

Specifications

Color: Black
Mounting: Adhesive, # 6 Screw
Width: 0.750 in
Material: Nylon
Length: 5.130 in
Color: Black
Width: 0.750 in
Length: 5.130 in
Mounting: Adhesive, # 6 Screw
Material: Nylon