BREAKER 30A 1P 120V 10K BLF2 GFCI 5MA

Item #: 1087837
Cat #: BF130A
UPC: 887621215347
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BREAKER 30A 1P 120V 10K BLF2 GFCI 5MA

Overview

BREAKER 30A 1P 120V 10K BLF2 GFCI 5MA
Also known as: 887621215347, BF130A

Specifications

Poles: 1
Amps: 30
Family / Style: BF
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 1
Family / Style: BF
Interrupt Rating AC: 10 kA
Amps: 30
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)