Breaker, Molded Case, 60A, 3P, 600Y/347VAC, 22kAIC

Item #: 1087978

Cat #: XT1SU3060AAA000XXX

UPC: 057558486862

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 60 Amp, 3-Pole, 600Y/347 Volt AC, 22 kAIC, 80% Rated Version

Overview

Breaker, Molded Case, 60 Amp, 3-Pole, 600Y/347 Volt AC, 22 kAIC, 80% Rated Version
Also known as: 057558486862, XT1SU3060AAA000XXX

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 60
Mounting: Panel
Volts AC: 480
Poles: 3
Amps: 60