28" Enclosure with Hinged Door, 28" H x 14.3" W x 3.7" D, White

Item #: 108807

Cat #: EN2850

UPC: 804428023135

to view pricing and more.
28" Enclosure with Hinged Door, Dimensions: 28" H x 14" W x 3.6" D.

Overview

28" Enclosure with Hinged Door, Dimensions: 28" H x 14" W x 3.6" D.

This 28" enclosure is the perfect solution for a basic structured wiring system. It features larger top openings that make pulling wire easier as well as additional knockouts, more side lances, and side tabs for more flexible mounting. It includes a hinged cover.

Also known as: 804428023135, EN2850

Specifications

Size: 28 in
Mounting: Surface
Height: 28 in
Width: 14 in
Color: White
Depth: 3.600 in
Size: 28 in
Height: 28 in
Color: White
Mounting: Surface
Width: 14 in
Depth: 3.600 in