Y-CLEVIS EYE

Item #: 1088173

Cat #: 854502000

UPC: 096359252436

Sign In or Register to view pricing and more.
Documents & Guides

Overview

Y-CLEVIS EYE

Y-clevis eyes are primarily used to attach clamping devices to yoke plates or other associated hardware in a bundle conductor assembly. The bent bolt in the Y-section provides an additional point of articulation within an assembly.

Also known as: 096359252436, 854502000

Features & Benefits

  • Ultimate strength is 30,000 lbs. (133kN),Forged Steel Body
  • 0.625" wide and 3.750" length
  • Eye Hole Diameter - 0.688"
  • Material: Body - Galvanized Steel, Hardware - Galvanized Steel, Cotter Pin - Stainless Steel

Specifications

No Specifications Available