Fuse, 32A North American Style Ferrule, 22 x 58 mm, 690VAC/700VDC

Item #: 108831

Cat #: FWP-32A22F

UPC: 051712796545

to view pricing and more.
Documents & Guides
32 Amp North American Style High Speed Ferrule Fuse, 22 x 58 mm, 690V/700V (IEC/UL)

Overview

32 Amp North American Style High Speed Ferrule Fuse, 22 x 58 mm, 690V/700V (IEC/UL)
Also known as: 051712796545, FWP-32A22F

Specifications

Length: 58 mm
Material: Ceramic
Amps: 32
Diameter: 22 mm
Volts AC: 700
Mounting: Cartridge
Speed: High-Speed
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 200 kA
Class: aR
Length: 58 mm
Amps: 32
Volts AC: 700
Speed: High-Speed
Interrupt Rating AC: 200 kA
Material: Ceramic
Diameter: 22 mm
Mounting: Cartridge
Interrupt Rating DC: 50 kA
Class: aR