Square-Recess Tip Screwdriver, #2 X 4"

Item #: 108840

Cat #: 35-693

UPC: 783250514687

to view pricing and more.
Documents & Guides
Screwdriver, Square Head, Tip Size: #2, Shank Length: 4 Inch, Blade Material: Chrome Vanadium Steel, Blade Finish: Nickel-Chrome Plating, Screw Size: 8, 9, 10, Color Code: Red

Overview

Screwdriver, Square Head, Tip Size: #2, Shank Length: 4 Inch, Blade Material: Chrome Vanadium Steel, Blade Finish: Nickel-Chrome Plating, Screw Size: 8, 9, 10, Color Code: Red
Also known as: 783250514687, 35-693

Specifications

Length: 4 in
Standards: California Proposition 65
Length: 4 in
Standards: California Proposition 65