G52 12000 BTU 460V 3ph

Item #: 1088416

Cat #: G521246G151

UPC: 783510211738

Sign In or Register to view pricing and more.
G52 12000 BTU 460V 3ph, Bulletin MCLG (SPECTRACOOL® Air Conditioner - G52-1246)

Overview

G52 12000 BTU 460V 3ph, Bulletin MCLG (SPECTRACOOL® Air Conditioner - G52-1246)

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510211738, G521246G151

Specifications

Wattage: 3500
BTU: 12000
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Finish: Brushed #3
Width: 17.120 in
Height: 52.690 in
Depth: 11.660 in
Wattage: 3500
IP/NEMA Rating: NEMA 4X
Finish: Brushed #3
Height: 52.690 in
BTU: 12000
Material: Stainless Steel 304
Width: 17.120 in
Depth: 11.660 in