This product has been discontinued.

LED 3' Strip Fixture, 26W, 3000K, 3000 Lumen, 120-277V
Item #: 1088424
Cat #: FSS330L830-UNV-DIM
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
FluxStream LED 3 Foot Strip Fixture, 26 Watt, 3000K, 3000 Lumen, 120-277 Volt, 0-10V Dimming
Overview
FluxStream LED 3 Foot Strip Fixture, 26 Watt, 3000K, 3000 Lumen, 120-277 Volt, 0-10V Dimming
Also known as: FSS330L830-UNV-DIM
Specifications
| Color Temperature: | 3000 (Warm White) |
| Type: | Strip Fixture, 0-10V Dimming |
| Wattage: | 26 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 26 |
| Dimmable: | Yes |
| Type: | Strip Fixture, 0-10V Dimming |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |