2' 9W T8 LED Lamp, 40K

Item #: 1088451

Cat #: S9748

UPC: 045923097485

to view pricing and more.
Documents & Guides
No Documents Available
SAT S9748 9 WATT T8 24IN LED 4000K 1150 LUMENS

Overview

SAT S9748 9 WATT T8 24IN LED 4000K 1150 LUMENS
Also known as: 045923097485, S9748

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 1150
Length: 24 in , 2 ft
Wattage: 9
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Color Temperature: 4000 (Cool White)
Lumens: 1150
Wattage: 9
Dimmable: Yes
Color Rendering Index (CRI): 82
Length: 24 in , 2 ft
Light Technology: LED
Base: Medium Bi-Pin (G13)