This product has been discontinued.

M18™ Cordless 5/8" SDS Plus Rotary Hammer
Item #: 1088452
Cat #: 2612-20
UPC: 045242303656
to view pricing and more.
Documents & Guides
M18™ Cordless 5/8" SDS Plus Rotary Hammer (Tool Only), Cordless
Overview
M18™ Cordless 5/8" SDS Plus Rotary Hammer (Tool Only), Cordless
The Milwaukee M18™ 5/8 in. SDS plus compact rotary hammer delivers up to 20% faster drilling, 50% longer life, and drills more than 100 holes per charge. The M18™ 5/8 in. SDS plus compact rotary hammer is ideal for drilling in tight spaces and overhead, while delivering the performance required by the professional. Powered by the M18™ REDLITHIUM™ battery, the Milwaukee® M18™ 5/8 in. SDS plus compact rotary hammer delivers 0-1, 300 RPM and 0-7,000 BPM. The electro-pneumatic design allows for drilling up to 5/8 in. holes in concrete and masonry. Two-mode operation – rotary hammer and rotation only – provides maximum versatility and dependable operation regardless of application or orientation.
Also known as: 045242303656, 2612-20
Features & Benefits
- Up to 20% faster
- Up to 50% more life
- 5/8 in. capacity
- Ideal for overhead concrete drilling
Specifications
| Volts DC: | 18 |
| Volts DC: | 18 |