Cable Tie, In-Line, 14.1L (358mm), Light

Item #: 1088484

Cat #: IT9100-C0

UPC: 074983415793

to view pricing and more.
Panduit Belt-Ty™ in line locking ties are easy to use thanks to low-profile snag-free heads and a belt-like parallel entry lock. Plus, with weather-resistant Nylon 6.6 material, they're ideal for indoor and outdoor environments and harsh UV light. Light-h

Overview

Panduit Belt-Ty™ in line locking ties are easy to use thanks to low-profile snag-free heads and a belt-like parallel entry lock. Plus, with weather-resistant Nylon 6.6 material, they're ideal for indoor and outdoor environments and harsh UV light. Light-h
Also known as: 074983415793, IT9100-C0

Specifications

Color: Black
Material: Nylon
Length: 14.100 in
Color: Black
Length: 14.100 in
Material: Nylon