WALLPACK 82W 4000K 83 CRI 9037 LUMENS

Item #: 1088507

Cat #: WP3LED82N/PC

UPC: 019813493480

Sign In or Register to view pricing and more.
Documents & Guides
WALLPACK 82W 4000K 83 CRI 9037 LUMENS

Overview

WALLPACK 82W 4000K 83 CRI 9037 LUMENS
Also known as: 019813493480, WP3LED82N/PC

Specifications

Wattage: 82
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 83
Color: Bronze
Wattage: 82
Color Rendering Index (CRI): 83
Color Temperature: 4000 (Cool White)
Color: Bronze