Eriflex Flexibar

Item #: 1088568

Cat #: 505514

UPC: 782856447436

to view pricing and more.
Documents & Guides
Eriflex Flexibar, Tinned, 3m, 505514

Overview

Eriflex Flexibar, Tinned, 3m, 505514

Thin layers of tinned electrolytic copper formed into a stack Insulated by high-resistance, self-extinguishing PVC with less than 20% contact with conductor for high flexibility Easily bent, folded, and twisted, improving assembly flexibility, shortening connections, and decreasing footprint Dramatically smaller and more flexible than comparable cable based on ampacity Better power density than cable with lower skin effect ratio Connections made by punching and bolting directly through the copper laminates, clamping onto the end of the nVent ERIFLEX Flexibar, or welding using nVent ERICO Cadweld No lugs needed, reducing installation time and improving resistance to vibration Weight savings and material savings compared to wire alternatives Reduces total installation cost Traceability codes and designation part numbers printed on insulation 100% production dielectric tested

Also known as: 782856447436, 505514, flexbar

Specifications

Amps: 400
Material: Copper, Polyvinylchloride
Length: 3 m
Amps: 400
Length: 3 m
Material: Copper, Polyvinylchloride