Areamaster™ Industrial HL LED Luminaire, 50K

Item #: 1088747

Cat #: IAMLHL1CG7BU

UPC: 781381100311

Sign In or Register to view pricing and more.
Documents & Guides
Areamaster™ Industrial LED Luminaire, 178 Watt, 120-277 Volt, 23000 Lumens, Color Temperature: 5000K, Clear Glass, 7x6 Beam Spread, Wet Location, Type 3R, 4, 4X, IP66/67

Overview

Areamaster™ Industrial LED Luminaire, 178 Watt, 120-277 Volt, 23000 Lumens, Color Temperature: 5000K, Clear Glass, 7x6 Beam Spread, Wet Location, Type 3R, 4, 4X, IP66/67
Also known as: 781381100311, IAMLHL1CG7BU

Specifications

Mounting: Yoke
Color Temperature: 5000 (Bright White)
Type: Industrial
Lumens: 23000
Color: Bronze
Wattage: 178
Mounting: Yoke
Type: Industrial
Color: Bronze
Color Temperature: 5000 (Bright White)
Lumens: 23000
Wattage: 178