Areamaster™ Industrial HL LED Luminaire, 50K

Item #: 1088748

Cat #: IAMLHL1CG7BH

UPC: 781381101691

Sign In or Register to view pricing and more.
Documents & Guides
Areamaster™ Industrial LED Luminaire, 177 Watt, 347-480 Volt, 22700 Lumens, Color Temperature: 5000K, Clear Glass, 7x6 Beam Spread, Wet Location, Type 3R, 4, 4X, IP66/67

Overview

Areamaster™ Industrial LED Luminaire, 177 Watt, 347-480 Volt, 22700 Lumens, Color Temperature: 5000K, Clear Glass, 7x6 Beam Spread, Wet Location, Type 3R, 4, 4X, IP66/67
Also known as: 781381101691, IAMLHL1CG7BH

Specifications

Mounting: Yoke
Color Temperature: 5000 (Bright White)
Type: Industrial
Color: Bronze
Lumens: 22700
Wattage: 177
Mounting: Yoke
Type: Industrial
Lumens: 22700
Color Temperature: 5000 (Bright White)
Color: Bronze
Wattage: 177