APP IMLLEDC32G5BU IMLED LP 3K LM 3/

Item #: 1088767

Cat #: IMLLEDC32G5BU

UPC: 781381907446

Sign In or Register to view pricing and more.
APP IMLLEDC32G5BU IMLED LP 3K

Overview

APP IMLLEDC32G5BU IMLED LP 3K
Also known as: 781381907446, IMLLEDC32G5BU

Specifications

Lumens: 3600
Type: LED
Size: 3/4 in
Lumens: 3600
Size: 3/4 in
Type: LED