TRON RECTIFIER FUSE

Item #: 108879

Cat #: KAB-17-1/2

UPC: 051712460170

to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series Tron KAB high speed fuse, 17.5 A

Overview

Eaton Bussmann series Tron KAB high speed fuse, 17.5 A

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712460170, KAB-17-1/2

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse