5W A19 LED Lamp, 27K

Item #: 1088815

Cat #: S9830

UPC: 045923098307

to view pricing and more.
Documents & Guides
5 watt; A19 LED; 2700K; Medium base; 220' beam spread; 120V

Overview

5 watt; A19 LED; 2700K; Medium base; 220' beam spread; 120V
Also known as: 045923098307, S9830

Specifications

Color Temperature: 3000 (Warm White)
Shape: A19 (Arbitrary)
Color Temperature: 3000 (Warm White)
Shape: A19 (Arbitrary)