4" Fiberglass 90° Elbow, 48" Radius, Black, Above Ground
Item #:
1088841
Cat #:
40CSW932D
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Fiberglass 90 Degree Elbow, 48 Inch Radius, Black, Above Ground, (2) PVC Deep Socket Couplings Included
Overview
4 Inch Fiberglass 90 Degree Elbow, 48 Inch Radius, Black, Above Ground, (2) PVC Deep Socket Couplings Included
Champion Fiberglass Elbows are being used in more applications. Utilities, electrical contractors, and specifying engineers have discovered the benefits of using our fiberglass elbows.
Also known as: 40CSW932D
Specifications
Color: | Black |
Material: | Fiberglass |
Diameter: | 4 in |
Angle: | 90° |
Sweep Radius: | 48 in |
Type: | Standard Wall |
Color: | Black |
Diameter: | 4 in |
Sweep Radius: | 48 in |
Material: | Fiberglass |
Angle: | 90° |
Type: | Standard Wall |
Customer Reviews
No reviews for this product
(0)