CRS-H MLL4N/UNV1-S903D 4FT LINEAR L

Item #: 1088898
Cat #: MLL4N/UNV1S903D
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
CRO MLL4N/UNV1-S903D 4FT LINE

Overview

CRO MLL4N/UNV1-S903D 4FT LINE
Also known as: MLL4N/UNV1S903D

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Volts AC: 120-277
Length: 4 ft, 48 in
Lumens: 7100
Light Technology: LED
Wattage: 54.500
IP/NEMA Rating: IP66, NEMA 4X
Length: 4 ft, 48 in
Light Technology: LED
Volts AC: 120-277
Lumens: 7100
Wattage: 54.500

Customer Reviews

No reviews for this product
(0)