Ind Plug, CAT 6A, RJ45, Ethernet

Item #: 1088899
Cat #: R301601000S1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Datatuff Industrial Ethernet Ruggedized RJ45 Category 6A Plug

Overview

Datatuff Industrial Ethernet Ruggedized RJ45 Category 6A Plug
Also known as: R301601000S1

Specifications

Length: 24 ft
Diameter: 3 1/2 in
Material: Steel
Length: 24 ft
Material: Steel
Diameter: 3 1/2 in

Customer Reviews

No reviews for this product
(0)