1.5A Time-Delay Fuse, Dual-Element, 600V, Class RK5, Fusetron

Item #: 1089

Cat #: FRS-R-1-1/2

UPC: 051712507967

Sign In or Register to view pricing and more.
Documents & Guides
1-1/2 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600 Volt, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating

Overview

1-1/2 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600 Volt, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating
Also known as: 051712507967, FRS-R-1-1/2

Specifications

Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Amps: 1.500
Family / Style: FRS
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Speed: Time Delay, Slow Blow
Volts AC: 600
Mounting: Cartridge
Family / Style: FRS
Interrupt Rating AC: 200 kA
Class: RK5
Volts DC: 300
Amps: 1.500
Interrupt Rating DC: 20 kA