Category 3, Plenum, 24/4-Pair, White, 1000' Pull Pack

Item #: 108907
Cat #: 18-241-46
UPC:
Sign In or Register to view pricing and more.
4 Pair / 24 AWG, CMP, CAT3, Plenum, Unshielded, Indoor, 300V - White - Pull Pack Length: 1000 ft.

Overview

4 Pair / 24 AWG, CMP, CAT3, Plenum, Unshielded, Indoor, 300V - White - Pull Pack Length: 1000 ft.
Also known as: 18-241-46

Specifications

Gauge: 24
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Color: White
Shielding: Unshielded
Gauge: 24
Length: 1000 ft
Conductors: 4 Pair
Color: White
Volts AC: 300
Material: Copper
Jacket: Plenum
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)