30W HID Retrofit LED Lamp, 50K

Item #: 1089193

Cat #: LED30WPT/180/50KMOG-G7

UPC: 031293094056

to view pricing and more.
Documents & Guides
HID REPLACEMENT 180 DEG HORIZONTAL MOGUL BASE 4200 5000K 30W

Overview

HID REPLACEMENT 180 DEG HORIZONTAL MOGUL BASE 4200 5000K 30W
Also known as: 031293094056, LED30WPT/180/50KMOG-G7

Specifications

Wattage: 30
Lumens: 4200
Wattage: 30
Lumens: 4200