15W HID Retrofit LED Lamp, 40K

Item #: 1089194

Cat #: LED15WPT40KMED-G7

UPC: 031293093905

to view pricing and more.
LED HID Replacement, 15 Watt, 1875 Lumen, 4000K, 80 CRI, 120-277 Volt, Medium Screw Base

Overview

LED HID Replacement, 15 Watt, 1875 Lumen, 4000K, 80 CRI, 120-277 Volt, Medium Screw Base
Also known as: 031293093905, LED15WPT40KMED-G7

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Type: Retrofit
Volts AC: 120, 277
Wattage: 15
Light Technology: LED
Lumens: 1875
Base: Medium Screw (E26)
Type: Retrofit
Wattage: 15
Lumens: 1875
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Light Technology: LED