Fuse, 125 Amp Square Body DIN 43-653, 000, No Indicator, 690V/700V

Item #: 108923

Cat #: 170M1318

UPC: 051712216548

Sign In or Register to view pricing and more.
Documents & Guides
125 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type -/80, Visual Indicator, 690V/700 Volt AC (IEC/UL)

Overview

125 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type -/80, Visual Indicator, 690V/700 Volt AC (IEC/UL)

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712216548, 170M1318

Specifications

Mounting: Stud
Type: No Indication, Square Body DIN 43-653
Amps: 125
Size: 000
Interrupt Rating DC: 200 kA
Volts AC Range: 690 - 700
Mounting: Stud
Amps: 125
Interrupt Rating DC: 200 kA
Type: No Indication, Square Body DIN 43-653
Size: 000
Volts AC Range: 690 - 700