Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 1089428

Cat #: UTP28X2BL

UPC: 074983994489

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 2ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 2ft.
Also known as: 074983994489, UTP28X2BL

Specifications

Material: Copper
Color: Black
Material: Copper
Color: Black