Legend Plate 30 X 50 MM, 1 Piece, English: START, Blank, No Text

Item #: 108955

Cat #: 800F-35BE208

UPC: 781180269998

to view pricing and more.
Documents & Guides
AB 800F-35BE208 30 X 50MM LEGEND 1

Overview

AB 800F-35BE208 30 X 50MM LEGEND 1

Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-35BE208 is an 800F legend plate, an 800F accessory from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180269998, 800F-35BE208

Specifications

Family / Style: 800F
Type: 22mm Legend Plates
Family / Style: 800F
Type: 22mm Legend Plates