Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Of

Item #: 1089608

Cat #: UTP28X13

UPC: 074983049707

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Off White, 13ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Off White, 13ft.
Also known as: 074983049707, UTP28X13

Specifications

Length: 13 ft
Material: Copper
Color: Off-White
Length: 13 ft
Color: Off-White
Material: Copper