Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 1089620

Cat #: UTP28X9BU

UPC: 074983046249

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 9ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 9ft.
Also known as: 074983046249, UTP28X9BU

Specifications

Color: Blue
Material: Copper
Color: Blue
Material: Copper