Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 1089621

Cat #: UTP28X11BU

UPC: 074983049745

Sign In or Register to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 11ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 11ft.
Also known as: 074983049745, UTP28X11BU

Specifications

Color: Blue
Material: Copper
Color: Blue
Material: Copper