Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 1089622

Cat #: UTP28X12BU

UPC: 074983049875

Sign In or Register to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 12ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 12ft.
Also known as: 074983049875, UTP28X12BU

Specifications

Color: Blue
Material: Copper
Color: Blue
Material: Copper