Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 1089623

Cat #: UTP28X13BU

UPC: 074983057887

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 13ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 13ft.
Also known as: 074983057887, UTP28X13BU

Specifications

Length: 13 ft
Color: Blue
Material: Copper
Length: 13 ft
Material: Copper
Color: Blue