Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Re

Item #: 1089624

Cat #: UTP28X1RD

UPC: 074983994434

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 1ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 1ft.
Also known as: 074983994434, UTP28X1RD

Specifications

Color: Red
Material: Copper
Color: Red
Material: Copper