Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Re

Item #: 1089625

Cat #: UTP28X8RD

UPC: 074983048489

Sign In or Register to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 8ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 8ft.
Also known as: 074983048489, UTP28X8RD

Specifications

Color: Red
Material: Copper
Color: Red
Material: Copper